Shop All Pneumatic Clamps
De-Sta-Co
Pneumatic Swing Clamp, Less Arm
Mfr # 035-240-290
Zoro # G3121548
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Threaded Body for Mounting Through Fixture Plates, Two Styles of Arms
- Swing Direction Left
- Max. Vertical Clamp Stroke 13.30mm
- Overall Width 54.80mm
- Max. Operating Temperature 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 035-240-290
- Zoro # G3121548
- Country of Origin Taiwan, Province of China
- Category Pneumatic Clamps
Dimensions
Overall Width | 54.80mm |
Overall Height | 75.00mm |
Port Size | 1/8 in NPT |
Details
Item | Swing/Toggle Clamp |
Features | Threaded Body for Mounting Through Fixture Plates, Two Styles of Arms |
Swing Direction | Left |
Max. Vertical Clamp Stroke | 13.30mm |
Max. Operating Temperature | 176 Degrees F |
Max. Input Air Pressure | 100 psi |
Application | Assembly, Light Machining, Welding |
Description
Swing/Toggle Clamp, Overall Height 75.00mm, Application Assembly, Light Machining, Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 33 mm Size, Deep Socket, Black Phosphate (49-66-6294)
- WESTWARD Cross Pein Hammer, 3 lb, 14-1/2, Fiberglass (6DWL7)
- CENTURY DRILL & TOOL Tap Metric Plug Style 22.0X2.50 (96344)
- MARTIN TOOLS SPROCKET & GEAR HAMMER DINGING WD (MT161G)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8015)
- DE-STA-CO Pneumatic Clamp, 81L16, 90 Deg, 354 In-Lbs (81L16-14100)
- DE-STA-CO Vertical Hold Down Clamp (7-58)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Vertical Hold Down Clamp (7-59)
- DE-STA-CO Pneumatic Straight Line Clamp, 2500 Lb (830)
- De-Sta-Co Machining Clamps & Accessories