Shop All Pneumatic Clamps
De-Sta-Co
Pneumatic Swing Clamp, Less Arm
Mfr # 035-240-190
Zoro # G3121539
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Threaded Body for Mounting Through Fixture Plates, Two Styles of Arms
- Overall Width 54.80mm
- Application Assembly, Light Machining, Welding
- Max. Operating Temperature 176 Degrees F
- Max. Input Air Pressure 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 035-240-190
- Zoro # G3121539
- Country of Origin Taiwan, Province of China
- Category Pneumatic Clamps
Dimensions
Overall Width | 54.80mm |
Port Size | 1/8 in NPT |
Overall Height | 75.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Threaded Body for Mounting Through Fixture Plates, Two Styles of Arms |
Application | Assembly, Light Machining, Welding |
Max. Operating Temperature | 176 Degrees F |
Max. Input Air Pressure | 100 psi |
Max. Vertical Clamp Stroke | 13.30mm |
Swing Direction | Right |
Description
Swing/Toggle Clamp, Overall Height 75.00mm, Application Assembly, Light Machining, Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Forcing Screw (1MZP8-17)
- APEX TOOL GROUP Gearwrench® 39 Piece Pass-Thru„¢ SAE/Metric Socket Set With 1/4" & 3/8" Drive Tang (890040)
- MILTON Power Wand Air/Water Pressure Combo (MI171-NF01)
- ZORO SELECT Rivet Clincher, 5/32 In (HT-178)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- DE-STA-CO Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs (81L20-10100)
- De-Sta-Co Machining Clamps & Accessories