Shop All Pneumatic Clamps
De-Sta-Co
Pneumatic Swing Clamp, Less Arm
Mfr # 035-232-290
Zoro # G3121520
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Threaded Body for Mounting Through Fixture Plates, Two Styles of Arms
- Overall Height 71.00mm
- Application Assembly, Light Machining, Welding
- Max. Input Air Pressure 100 psi
- Max. Operating Temperature 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 035-232-290
- Zoro # G3121520
- Country of Origin Taiwan, Province of China
- Category Pneumatic Clamps
Dimensions
Overall Height | 71.00mm |
Overall Width | 50.00mm |
Port Size | 1/8 in NPT |
Details
Item | Swing/Toggle Clamp |
Features | Threaded Body for Mounting Through Fixture Plates, Two Styles of Arms |
Application | Assembly, Light Machining, Welding |
Max. Input Air Pressure | 100 psi |
Max. Operating Temperature | 176 Degrees F |
Max. Vertical Clamp Stroke | 12.40mm |
Swing Direction | Left |
Description
Swing/Toggle Clamp, Overall Height 71.00mm, Application Assembly, Light Machining, Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive 6 Point Deep Impact Metric Socket 4.5mm (84138)
- KIPP Adjustable Handle, Size: 4 3/8-16X50 Zinc, Black Satin, Comp: Steel (K0116.4A41X50)
- SUPERIOR STEEL Bull Point Bit Round Hex / Spline Hammer 17 Inch Long (SC8814)
- HUSQVARNA SPRING (595835701)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- DE-STA-CO Pneumatic Straight Line Clamp, 2500 Lb (830)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- De-Sta-Co Pneumatic Clamps