Shop All Pneumatic Clamps
De-Sta-Co
Pneumatic Swing Clamp, Less Arm
Mfr # 035-232-190
Zoro # G3121511
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Threaded Body for Mounting Through Fixture Plates, Two Styles of Arms
- Max. Input Air Pressure 100 psi
- Overall Width 50.00mm
- Overall Height 71.00mm
- Swing Direction Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 035-232-190
- Zoro # G3121511
- Country of Origin Taiwan, Province of China
- Category Pneumatic Clamps
Dimensions
Overall Width | 50.00mm |
Overall Height | 71.00mm |
Port Size | 1/8 in NPT |
Details
Item | Swing/Toggle Clamp |
Features | Threaded Body for Mounting Through Fixture Plates, Two Styles of Arms |
Max. Input Air Pressure | 100 psi |
Swing Direction | Right |
Max. Operating Temperature | 176 Degrees F |
Max. Vertical Clamp Stroke | 12.40mm |
Application | Assembly, Light Machining, Welding |
Description
Swing/Toggle Clamp, Overall Height 71.00mm, Application Assembly, Light Machining, Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Pad, Anti Vibration (4C974)
- ASTRO PNEUMATIC Arbor, 3/8", Pinstripe Rem Pad (400E-AR)
- MORSE Carbide Hole Cutter, 3/4in. Hole, 3/16in D (CTS12)
- BON TOOL Bon 34-108 Folding Trestle, Steel 72" (34-108)
- DE-STA-CO Pneumatic Straight Line Clamp, 2500 Lb (830)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- DE-STA-CO Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs (81L20-10100)
- DE-STA-CO Pneumatic Clamp, 81L16, 90 Deg, 354 In-Lbs (81L16-14100)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- De-Sta-Co Pneumatic Clamps