Shop All Pneumatic Clamps
De-Sta-Co
Pneumatic Swing Clamp, Less Arm
Mfr # 035-225-290
Zoro # G3121505
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Threaded Body for Mounting Through Fixture Plates, Two Styles of Arms
- Max. Input Air Pressure 100 psi
- Swing Direction Left
- Port Size #10-32
- Overall Width 350.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 035-225-290
- Zoro # G3121505
- Country of Origin Taiwan, Province of China
- Category Pneumatic Clamps
Dimensions
Port Size | #10-32 |
Overall Width | 350.00mm |
Overall Height | 81.70mm |
Details
Item | Swing/Toggle Clamp |
Features | Threaded Body for Mounting Through Fixture Plates, Two Styles of Arms |
Max. Input Air Pressure | 100 psi |
Swing Direction | Left |
Max. Vertical Clamp Stroke | 13.00mm |
Application | Assembly, Light Machining, Welding |
Max. Operating Temperature | 176 Degrees F |
Description
Swing/Toggle Clamp, Overall Height 81.70mm, Application Assembly, Light Machining, Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 3/32, JOBBER LENGTH DRILL - 100SE (100SE106)
- KO-KEN Stud puller 5mm 21mm Hex 65mm 1/2 Sq. Drive (4100M-5)
- MAYHEW Diamond Point Chisel, 1/2 In. x 7 In. (10605MAY)
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS150FC188888)
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- DE-STA-CO Pneumatic Straight Line Clamp, 2500 Lb (830)
- DE-STA-CO Vertical Hold Down Clamp (7-59)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- De-Sta-Co Pneumatic Clamps