Shop All Pneumatic Clamps
De-Sta-Co
Pneumatic Swing Clamp, Less Arm
Mfr # 035-225-190
Zoro # G3121496
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Threaded Body for Mounting Through Fixture Plates, Two Styles of Arms
- Swing Direction Right
- Max. Input Air Pressure 100 psi
- Overall Height 81.70mm
- Max. Vertical Clamp Stroke 13.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 035-225-190
- Zoro # G3121496
- Country of Origin Taiwan, Province of China
- Category Pneumatic Clamps
Dimensions
Overall Height | 81.70mm |
Port Size | #10-32 |
Overall Width | 350.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Threaded Body for Mounting Through Fixture Plates, Two Styles of Arms |
Swing Direction | Right |
Max. Input Air Pressure | 100 psi |
Max. Vertical Clamp Stroke | 13.00mm |
Application | Assembly, Light Machining, Welding |
Max. Operating Temperature | 176 Degrees F |
Description
Swing/Toggle Clamp, Overall Height 81.70mm, Application Assembly, Light Machining, Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 1in Size (J1232ASD)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493-AI-5PK)
- KIPP Cam Lever Size: 2 D=M08, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.2511108)
- STARRETT Band Saw Blade, 9 ft. 2" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal (99206-09-02)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- De-Sta-Co Machining Clamps & Accessories