Shop All Pneumatic Clamps
De-Sta-Co
Pneumatic Swing Clamp, Less Arm
Mfr # 035-150-290
Zoro # G3121487
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Threaded Body for Mounting Through Fixture Plates, Two Styles of Arms
- Swing Direction Left
- Max. Vertical Clamp Stroke 14.00mm
- Max. Input Air Pressure 100 psi
- Overall Width 600.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 035-150-290
- Zoro # G3121487
- Country of Origin Taiwan, Province of China
- Category Pneumatic Clamps
Dimensions
Overall Width | 600.00mm |
Overall Height | 106.10mm |
Port Size | 1/8 in NPT |
Details
Item | Swing/Toggle Clamp |
Features | Threaded Body for Mounting Through Fixture Plates, Two Styles of Arms |
Swing Direction | Left |
Max. Vertical Clamp Stroke | 14.00mm |
Max. Input Air Pressure | 100 psi |
Max. Operating Temperature | 176 Degrees F |
Application | Assembly, Light Machining, Welding |
Description
Swing/Toggle Clamp, Overall Height 106.10mm, Application Assembly, Light Machining, Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 24" Jimmy Bar (7167)
- WILLIAMS Combination Wrench, 13/64 Inch Opening, Rounded, Standard (JHWMID65A)
- DRILL AMERICA 17/64"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X17/64)
- VULCAN Adapter Impact 1/2 X 3/8 In Dr (MT6580303)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- DE-STA-CO Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs (81L20-10100)
- DE-STA-CO Pneumatic Straight Line Clamp, 2500 Lb (830)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- De-Sta-Co Machining Clamps & Accessories