Shop All Pneumatic Clamps
De-Sta-Co
Pneumatic Swing Clamp, Less Arm
Mfr # 035-140-190
Zoro # G3121450
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Threaded Body for Mounting Through Fixture Plates, Two Styles of Arms
- Swing Direction Right
- Overall Width 54.80mm
- Max. Input Air Pressure 100 psi
- Max. Vertical Clamp Stroke 16.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 035-140-190
- Zoro # G3121450
- Country of Origin Taiwan, Province of China
- Category Pneumatic Clamps
Dimensions
Overall Width | 54.80mm |
Port Size | 1/8 in NPT |
Overall Height | 102.60mm |
Details
Item | Swing/Toggle Clamp |
Features | Threaded Body for Mounting Through Fixture Plates, Two Styles of Arms |
Swing Direction | Right |
Max. Input Air Pressure | 100 psi |
Max. Vertical Clamp Stroke | 16.00mm |
Application | Assembly, Light Machining, Welding |
Max. Operating Temperature | 176 Degrees F |
Description
Swing/Toggle Clamp, Overall Height 102.60mm, Application Assembly, Light Machining, Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERNST MANUFACTURING Ernst 10-Compartment Plastic Organizer Tray, Black (5011)
- KEO Drill/Countersink, 6 FL, 82 deg., 5/8in, TiN (55028-TIN)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TNMG, 0.0156 in, Carbide (TNMG221ENK-AC820P)
- WRIGHT Ratchet, 3/4" Drive, Black Oxide Tools (36435)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- DE-STA-CO Vertical Hold Down Clamp (7-58)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8015)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 105 Lb (9540-2R)
- De-Sta-Co Pneumatic Clamps