Shop All Pneumatic Clamps
De-Sta-Co
Pneumatic Swing Clamp, Less Arm
Mfr # 035-132-190
Zoro # G3121435
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Threaded Body for Mounting Through Fixture Plates, Two Styles of Arms
- Max. Operating Temperature 176 Degrees F
- Overall Height 117.30mm
- Max. Vertical Clamp Stroke 14.50mm
- Overall Width 45.40mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 035-132-190
- Zoro # G3121435
- Country of Origin Taiwan, Province of China
- Category Pneumatic Clamps
Dimensions
Overall Height | 117.30mm |
Overall Width | 45.40mm |
Port Size | 1/8 in NPT |
Details
Item | Swing/Toggle Clamp |
Features | Threaded Body for Mounting Through Fixture Plates, Two Styles of Arms |
Max. Operating Temperature | 176 Degrees F |
Max. Vertical Clamp Stroke | 14.50mm |
Swing Direction | Right |
Application | Assembly, Light Machining, Welding |
Max. Input Air Pressure | 100 psi |
Description
Swing/Toggle Clamp, Overall Height 117.30mm, Application Assembly, Light Machining, Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Electricians Tool Kit, 8 pcs. (32865)
- IDEAL Replacement Stripmaster Blades (LB-917)
- OX TOOLS Pro 7" Tile Setters / Buttering Trowel - OX Grip (OX-P402307)
- KRAFT TOOL Concrete Mover Handle, Taper, Wood, 54 in (CC107)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- DE-STA-CO Pneumatic Clamp, 390 Lb (8021)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- De-Sta-Co Machining Clamps & Accessories