Shop All Pneumatic Clamps
De-Sta-Co
Pneumatic Swing Clamp, Less Arm
Mfr # 035-125-190
Zoro # G3121417
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Threaded Body for Mounting Through Fixture Plates, Two Styles of Arms
- Port Size #10-32
- Max. Operating Temperature 176 Degrees F
- Overall Width 36.00mm
- Overall Height 70.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # 035-125-190
- Zoro # G3121417
- Country of Origin Taiwan, Province of China
- Category Pneumatic Clamps
Dimensions
Port Size | #10-32 |
Overall Width | 36.00mm |
Overall Height | 70.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Threaded Body for Mounting Through Fixture Plates, Two Styles of Arms |
Max. Operating Temperature | 176 Degrees F |
Application | Assembly, Light Machining, Welding |
Max. Vertical Clamp Stroke | 13.50mm |
Max. Input Air Pressure | 100 psi |
Swing Direction | Right |
Description
Swing/Toggle Clamp, Overall Height 70.00mm, Application Assembly, Light Machining, Welding
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Tape Measure High Visibility 25Ft Length 1" Blade Width (72822)
- KNIPEX Wire Strippers, 6 1/4" End-Type (11 06 160)
- TEKTON 3/4 Inch Drive x 4 Inch Extension (SHA31104)
- WESTWARD 1/4 in Drive Impact Socket 5 mm Size 6 pt Standard Depth, Black Oxide (4LYK4)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- DE-STA-CO Vertical Hold Down Clamp (7-59)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- De-Sta-Co Pneumatic Clamps