Shop All Pneumatic Clamps
De-Sta-Co
Pneumatic Swing Clamp Arm
Mfr # 9540150
Zoro # G3272963
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Standard
- Material Aluminum
- Operating Temp. -14 Degrees to +140 Degrees F
- For Use With Nos. 3CXL7, 3CXL8, 3CXL9, and 3CXN1 Swing Clamps
- Features For Use with 9500-2 Series Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # 9540150
- Zoro # G3272963
- Country of Origin United States
- Category Pneumatic Clamps
Dimensions
Arm Height | 20.00mm |
Arm Length | 70.00mm |
Details
Item | Swing/Toggle Clamp |
Arm | Standard |
Material | Aluminum |
Operating Temp. | -14 Degrees to +140 Degrees F |
For Use With | Nos. 3CXL7, 3CXL8, 3CXL9, and 3CXN1 Swing Clamps |
Features | For Use with 9500-2 Series Only |
Body Material | Aluminum |
Max. Operating Temperature | 140 Degrees F |
Arm Material | Aluminum |
Min. Operating Temperature | -14 Degrees F |
Description
Swing/Toggle Clamp, Aluminum, Arm Height 20.00mm, Arm Length 70.00mm, Arm Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Precision Hex Screwdriver 5/64 in Round (401L63)
- CENTURY DRILL & TOOL Cobalt Drill Bit 19/64" Overall Length 4-3/8" (26419)
- DRILL AMERICA 5/8"-24 HSS Plug Hand Tap (DWTST5/8-24P)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-375-100)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 105 Lb (9540-2R)
- DE-STA-CO Vertical Hold Down Clamp (7-58)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- De-Sta-Co Pneumatic Clamps