Shop All Pneumatic Clamps
De-Sta-Co
Pneumatic Swing Clamp Arm
Mfr # 8JG-218-1
Zoro # G1045134
product price: $70.55
/ea
$70.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Operating Temp. -14 to +195 F
- For Use With Nos. 3CXL3 and 3CXL4 Swing Clamps
- Arm Length 70.00mm
- Max. Operating Temperature 195 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 8JG-218-1
- Zoro # G1045134
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Arm Length | 70.00mm |
Details
Item | Swing/Toggle Clamp |
Material | Aluminum |
Operating Temp. | -14 to +195 F |
For Use With | Nos. 3CXL3 and 3CXL4 Swing Clamps |
Max. Operating Temperature | 195 Degrees F |
Min. Operating Temperature | -14 Degrees F |
Body Material | Aluminum |
Description
Swing/Toggle Clamp, Aluminum, Arm Length 70.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/16, Length of Cut: 1-1/8" (20293)
- OSG Spiral Point Tap, Plug 3 Flutes (1653501908)
- POWERBUILT 5/16" Titanium Coated Drill Bit (642617)
- KESON 12 ft Tape Measure, 5/8 in Blade (PGPRO1812V)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- DE-STA-CO Vertical Hold Down Clamp (7-58)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8015)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- De-Sta-Co Pneumatic Clamps