Shop All Pneumatic Clamps
De-Sta-Co
Pneumatic Swing Clamp Arm
Mfr # 8JG-217-1
Zoro # G0851733
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Operating Temp. -14 to +195 F
- For Use With No. 3CXL2 Swing Clamp
- Min. Operating Temperature -14 Degrees F
- Max. Operating Temperature 195 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 8JG-217-1
- Zoro # G0851733
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Arm Length | 60.00mm |
Details
Item | Swing/Toggle Clamp |
Material | Aluminum |
Operating Temp. | -14 to +195 F |
For Use With | No. 3CXL2 Swing Clamp |
Min. Operating Temperature | -14 Degrees F |
Max. Operating Temperature | 195 Degrees F |
Body Material | Aluminum |
Description
Swing/Toggle Clamp, Aluminum, Arm Length 60.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 1/2" Pistol Air Drill 500 rpm (CP785H)
- CURRENT TOOLS 1-1/2" to 2" PVC Coated Rigid Bender Shoe (_2-2101)
- IDEAL Aviation Snip, Straight, 9 3/4 in, Chrome Molybdenum Steel, Serrated Blades (35-001)
- CMT Dowel Drill, Rght, 12mm dia., 30mm Cut L (306.120.11)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8015)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 105 Lb (9540-2R)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- DE-STA-CO Vertical Hold Down Clamp (7-59)
- De-Sta-Co Pneumatic Clamps