Shop All Pneumatic Clamps
De-Sta-Co
Pneumatic Swing Clamp, 52 mm, 154 Lb
Mfr # 89R50-025-2
Zoro # G2950281
product price: $593.99
/ea
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 167
- Material Aluminum
- Operating Temp. -14 to +195 F
- Max. Input Air Pressure (PSI) 145
- Features Swing Direction is Field Adjustable Between Left or Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 89R50-025-2
- Zoro # G2950281
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Port Size | M10 |
Details
Item | Swing/Toggle Clamp |
Holding Capacity (Lb.) | 167 |
Material | Aluminum |
Operating Temp. | -14 to +195 F |
Max. Input Air Pressure (PSI) | 145 |
Features | Swing Direction is Field Adjustable Between Left or Right |
Base Mounting Centers (In.) | 50 x 50mm |
Stroke (mm) | 52 |
Includes | Clamp Only: Arm is Sold Separately |
Max. Input Air Pressure | 145 psi |
Application | Assembly, Light Machining, Welding |
Max. Operating Temperature | 195 Degrees F |
Body Material | Aluminum |
Max. Vertical Clamp Stroke | 52.00mm |
Holding Capacity | 167 lb |
Min. Operating Temperature | -14 Degrees F |
Description
Swing/Toggle Clamp, Aluminum, Application Assembly, Light Machining, Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 7 Piece Torx? L-Shape Torx?lus Key Set, 36690 (36690)
- M-D Carpet Trim, 36 in L, 2 in W, Fluted Surface, Aluminum, Silver (78212)
- UNGER ReplaceBlades, ShortHandle 4"Scraper, PK10 (RB10C)
- H & H INDUSTRIAL PRODUCTS 40 Piece 1/4-1" HSS Straight-Shank 3 Flute Counterbore Set (2007-0041)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- DE-STA-CO Vertical Hold Down Clamp (7-58)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- De-Sta-Co Machining Clamps & Accessories