Shop All Pneumatic Clamps
De-Sta-Co
Pneumatic Straight Line Clamp, 2500 Lb
Mfr # 830
Zoro # G1142766
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 2500
- Material Steel
- Operating Temp. -14 to +195 F
- Max. Input Air Pressure (PSI) 145
- Base Mounting Centers (In.) 1.63 x 1.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 830
- Zoro # G1142766
- UPC # 697437583000
- Country of Origin United States
- Category Pneumatic Clamps
Dimensions
Port Size | 1/8 in NPT |
Details
Item | Swing/Toggle Clamp |
Holding Capacity (Lb.) | 2500 |
Material | Steel |
Operating Temp. | -14 to +195 F |
Max. Input Air Pressure (PSI) | 145 |
Base Mounting Centers (In.) | 1.63 x 1.38 |
Features | Built-In Flow Restriction Eliminates Need for External Flow Controls, Sensor Ready for Round or T-Slot Style Sensors |
Type | Plunger |
Max. Input Air Pressure | 145 psi |
Holding Capacity | 2500 lb |
Max. Operating Temperature | 195 Degrees F |
Min. Operating Temperature | -14 Degrees F |
Application | Assembly, Welding |
Body Material | Steel |
Plunger Travel | 3/4 in |
Description
Swing/Toggle Clamp, Steel, Application Assembly, Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 8 in Bar Clamp, Plastic, Steel Handle and 5 1/2 in Throat Depth (2400S-8)
- DRILL AMERICA 5/8"x5/8" HSS 4 Flute Single End End Mill, Flute Length: 1-5/8" (BRCF328)
- GREENLEE Drill/Tap/Countersink, #8-32 Thread Size, 2 1/32 in Overall Length (DTAP8-32)
- IDEAL Communications Tool Kit, No. of Pcs. 7 (33-505)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- DE-STA-CO Vertical Hold Down Clamp (7-58)
- DE-STA-CO Pneumatic Clamp, 390 Lb (8021)
- De-Sta-Co Pneumatic Clamps