Shop All Pneumatic Clamps
De-Sta-Co
Pneumatic Straight Line Action Clamp 830
Mfr # 830-ME
Zoro # G3121870
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Built-In Flow Restriction Eliminates Need for External Flow Controls, Sensor Ready for Round or T-Slot Style Sensors
- Port Size G1/8
- Max. Operating Temperature 194 Degrees F
- Max. Input Air Pressure 145 psi
- Plunger Travel 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 830-ME
- Zoro # G3121870
- Country of Origin United States
- Category Pneumatic Clamps
Dimensions
Port Size | G1/8 |
Details
Item | Swing/Toggle Clamp |
Features | Built-In Flow Restriction Eliminates Need for External Flow Controls, Sensor Ready for Round or T-Slot Style Sensors |
Max. Operating Temperature | 194 Degrees F |
Max. Input Air Pressure | 145 psi |
Plunger Travel | 3/4 in |
Min. Operating Temperature | -14 Degrees F |
Application | Assembly, Welding |
Holding Capacity | 2500 lb |
Description
Swing/Toggle Clamp, Application Assembly, Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 2 in Phillips #2 Impact Duty Power Bit, 1-Piece (48-32-4462)
- DEWALT Tool Box, Structural Foam, Black, 23 in W x 12 in D x 10-1/2 in H (DWST23001)
- WILTON C-Clamp, 3", Steel, Regular Duty, 3500 lb., Min. Opening: 0 in (403SF)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- De-Sta-Co Machining Clamps & Accessories