Shop All Pneumatic Clamps
De-Sta-Co
Pneumatic Straight Line Action Cl 803-Me
Mfr # 803-ME
Zoro # G3121758
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Sensor Ready for Round or T-Slot Style Sensors
- Port Size G1/8
- Plunger Travel 3/4 in
- Max. Operating Temperature 194 Degrees F
- Application Assembly, Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 803-ME
- Zoro # G3121758
- Country of Origin United States
- Category Pneumatic Clamps
Dimensions
Port Size | G1/8 |
Details
Item | Swing/Toggle Clamp |
Features | Sensor Ready for Round or T-Slot Style Sensors |
Plunger Travel | 3/4 in |
Max. Operating Temperature | 194 Degrees F |
Application | Assembly, Welding |
Holding Capacity | 600 lb |
Max. Input Air Pressure | 145 psi |
Min. Operating Temperature | -14 Degrees F |
Description
Swing/Toggle Clamp, Application Assembly, Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Tool Bag, Tool Bag, Yellow, Fabric, 31 Pockets (DWST560103)
- STARRETT Bi-Metal Fast Cut Hole Saw 3" (76mm) (DCH0300-G)
- WILLIAMS 8", 12", 18" L 1-5/16", 2-1/8", 3-1/8" Cap. Aluminum (JHW13542)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9.40Mm (CXDCS 0940AP)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 105 Lb (9540-2R)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- DE-STA-CO Vertical Hold Down Clamp (7-58)
- De-Sta-Co Machining Clamps & Accessories