Shop All Pneumatic Clamps
De-Sta-Co
Pneumatic Hold Down Clamp W/R.H. Handle
Mfr # 8007-EHR
Zoro # G3121715
product price: $600.99
/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Hardened Pins and Bushing at all Pivot Points for Long Lifecycle
- Swing Direction Right
- Port Size G1/8
- Arm Length 68.00mm
- Application Assembly, Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 8007-EHR
- Zoro # G3121715
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Port Size | G1/8 |
Arm Length | 68.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Hardened Pins and Bushing at all Pivot Points for Long Lifecycle |
Swing Direction | Right |
Application | Assembly, Welding |
Max. Input Air Pressure | 145 psi |
Holding Capacity | 830 lb |
Min. Operating Temperature | -14 Degrees F |
Max. Operating Temperature | 194 Degrees F |
Description
Swing/Toggle Clamp, Application Assembly, Welding, Arm Length 68.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Stubby Combination Wrench Set w/Holder, 25-Piece 1/4-3/4 in., 6-19 mm (WCB92403)
- WESTWARD 5/16" 135 Deg. Jobber Length Drill Bit (401J58)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 9 pcs (48-22-2913)
- GEDORE Square, Female Square, Female Three-Square, Two-way-key Bit 145mm, Drive Size: 1/4" (45 E)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Vertical Hold Down Clamp (7-58)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- De-Sta-Co Pneumatic Clamps