Shop All Pneumatic Clamps
De-Sta-Co
Pneumatic Hold Down Clamp
Mfr # 8007-E
Zoro # G3121697
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Hardened Pins and Bushing at all Pivot Points for Long Lifecycle
- Arm Length 68 mm
- Holding Capacity 830 lb
- Application Assembly, Welding
- Max. Operating Temperature 194 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 8007-E
- Zoro # G3121697
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Arm Length | 68 mm |
Port Size | G1/8 |
Details
Item | Swing/Toggle Clamp |
Features | Hardened Pins and Bushing at all Pivot Points for Long Lifecycle |
Holding Capacity | 830 lb |
Application | Assembly, Welding |
Max. Operating Temperature | 194 Degrees F |
Max. Input Air Pressure | 145 psi |
Min. Operating Temperature | -14 Degrees F |
Description
Swing/Toggle Clamp, Application Assembly, Welding, Arm Length 68 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Set Plug Assy, 7/8-14 UNF 2A (371158050)
- DRILL AMERICA 1-3/8"-6 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1-3/8"-6 (DWT55027)
- TOOLMATE Retractable Tool Tether and Anchor Mount (0KB6-9AA03)
- DIABLO SDS-Max Scaling Chisels Deliver Xtrm Dur (DMAMXCH1000)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- De-Sta-Co Pneumatic Clamps