Shop All Pneumatic Clamps
De-Sta-Co
Pneumatic Clamp, 81L16, 90 Deg, 354 In-Lbs
Mfr # 81L16-14100
Zoro # G1796505
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 354
- Arm 90 Degrees
- Material Aluminum, Steel Arm
- Operating Temp. -14 to +195 F
- Max. Input Air Pressure (PSI) 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 81L16-14100
- Zoro # G1796505
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Port Size | M5 |
Arm Length | 50.00mm |
Overall Width | 30.00mm |
Details
Item | Swing/Toggle Clamp |
Holding Capacity (Lb.) | 354 |
Arm | 90 Degrees |
Material | Aluminum, Steel Arm |
Operating Temp. | -14 to +195 F |
Max. Input Air Pressure (PSI) | 120 |
Type | 81L16 |
Max. Torque (In.-Lbs.) | 354 |
Base Mounting Centers (In.) | 20 x 12mm |
Arm Swing Angle | 90 Degrees |
Max. Input Air Pressure | 120 psi |
Max. Operating Temperature | 195 Degrees F |
Min. Operating Temperature | -14 Degrees F |
Holding Capacity | 354 lb |
Arm Material | Steel |
Body Material | Aluminum |
Description
Swing/Toggle Clamp, Aluminum, Arm Length 50.00mm, Arm Material Steel, Arm Swing Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m27x2 Carbon Steel Hex Die (DWTMHX27X2)
- INSIZE Steel Rule, SS, 80" L, Unfinished, 19/16" W (7110-2000)
- BOSCH Brush Set (2609120199)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 5/64", 1", PK5 (185-0X-5PK)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- DE-STA-CO Vertical Hold Down Clamp (7-58)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- De-Sta-Co Pneumatic Clamps