Shop All Pneumatic Clamps
De-Sta-Co
Pneumatic Clamp, 81L12, 90 Deg, 177 In-Lbs
Mfr # 81L12-14100
Zoro # G2352305
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 177
- Arm 90 Degrees
- Material Aluminum, Steel Arm
- Operating Temp. -14 to +195 F
- Max. Input Air Pressure (PSI) 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 81L12-14100
- Zoro # G2352305
- UPC # 697437581310
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Port Size | M4 |
Overall Width | 28.00mm |
Arm Length | 40.00mm |
Details
Item | Swing/Toggle Clamp |
Holding Capacity (Lb.) | 177 |
Arm | 90 Degrees |
Material | Aluminum, Steel Arm |
Operating Temp. | -14 to +195 F |
Max. Input Air Pressure (PSI) | 120 |
Max. Torque (In.-Lbs.) | 177 |
Type | 81L12 |
Base Mounting Centers (In.) | 15 x 9mm |
Arm Material | Steel |
Min. Operating Temperature | -14 Degrees F |
Arm Swing Angle | 90 Degrees |
Holding Capacity | 177 lb |
Body Material | Aluminum |
Max. Input Air Pressure | 120 psi |
Max. Operating Temperature | 195 Degrees F |
Description
Swing/Toggle Clamp, Aluminum, Arm Length 40.00mm, Arm Material Steel, Arm Swing Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 9/64 (C23835)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54548)
- VERMONT GAGE Pin Gage, Plus, 0.050 In, Black (911105000)
- KIPP Adjustable Handle, Size: 3 3/8-16 Zinc, Silver Metallic, Comp: Stainless Steel (K0117.3A43)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- De-Sta-Co Machining Clamps & Accessories