Shop All Pneumatic Clamps
De-Sta-Co
Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs
Mfr # 81L12-10100
Zoro # G0644174
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 221
- Arm 120 Degrees
- Material Aluminum, Steel Arm
- Operating Temp. -14 to +195 F
- Max. Input Air Pressure (PSI) 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 81L12-10100
- Zoro # G0644174
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Width | 28.00mm |
Port Size | M4 |
Arm Length | 40.00mm |
Details
Item | Swing/Toggle Clamp |
Holding Capacity (Lb.) | 221 |
Arm | 120 Degrees |
Material | Aluminum, Steel Arm |
Operating Temp. | -14 to +195 F |
Max. Input Air Pressure (PSI) | 120 |
Type | 81L12 |
Max. Torque (In.-Lbs.) | 221 |
Base Mounting Centers (In.) | 15 x 9mm |
Min. Operating Temperature | -14 Degrees F |
Arm Material | Steel |
Max. Operating Temperature | 195 Degrees F |
Max. Input Air Pressure | 120 psi |
Arm Swing Angle | 120 Degrees |
Holding Capacity | 221 lb |
Body Material | Aluminum |
Description
Swing/Toggle Clamp, Aluminum, Arm Length 40.00mm, Arm Material Steel, Arm Swing Angle 120 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 8 Inch Long Nose Pliers (PGF10008)
- VAUGHAN & BUSHNELL FBG Handles Epoxy Kit (89010)
- PALMGREN 5" Heavy Duty Comb. Bench and Pipe Vise, 5" with (9629745)
- WESTWARD Nutsetter, 3/8", Steel, 1-7/8 in. L, PK3 (38RV65)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Pneumatic Clamp, 390 Lb (8021)
- DE-STA-CO Vertical Hold Down Clamp (7-59)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- De-Sta-Co Machining Clamps & Accessories