Shop All Pneumatic Clamps
De-Sta-Co
Pneumatic Clamp, 100 Lb
Mfr # 812-U
Zoro # G2681533
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 100
- Material Steel
- Operating Temp. -14 to +195 F
- Max. Input Air Pressure (PSI) 80
- Base Mounting Centers (In.) 0.94 x 0.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 812-U
- Zoro # G2681533
- Country of Origin United States
- Category Pneumatic Clamps
Dimensions
Port Size | M5 |
Arm Length | 25.90mm |
Details
Item | Swing/Toggle Clamp |
Holding Capacity (Lb.) | 100 |
Material | Steel |
Operating Temp. | -14 to +195 F |
Max. Input Air Pressure (PSI) | 80 |
Base Mounting Centers (In.) | 0.94 x 0.63 |
Features | Smallest of the Pneumatic Hold-Down Series |
Includes | (2) 102111 Flanged Washers, 305208-M Spindle |
Max. Operating Temperature | 195 Degrees F |
Application | Assembly, Welding |
Max. Input Air Pressure | 80 psi |
Min. Operating Temperature | -10 Degrees F |
Body Material | Steel |
Holding Capacity | 100 lb |
Description
Swing/Toggle Clamp, Steel, Application Assembly, Welding, Arm Length 25.90mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 18" Extension (74BH018Z)
- BOSCH Straight Router Bit, 1/8 Cutting dia. (85908MC)
- UNIBOR 7/8in X 3in Premium M42 Cobalt Annular Cutter with Pilot Pin (25328)
- LEICA LINO Self-Leveling Lasr, Green, Class II 525 nm (L6Gs-1)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 105 Lb (9540-2R)
- DE-STA-CO Pneumatic Clamp, 390 Lb (8021)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- De-Sta-Co Machining Clamps & Accessories