Shop All Pneumatic Clamps
De-Sta-Co
Pneumatc Hold Down Clamp With G-P 8021-U
Mfr # 8021-UE
Zoro # G3121730
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Arm G-P 8021-U
- Features Sensor Ready for Round or T-Slot Style Sensors
- Min. Operating Temperature -14 Degrees F
- Application Assembly, Welding
- Holding Capacity 255 lb Outer, 390 lb Inner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 8021-UE
- Zoro # G3121730
- Country of Origin United States
- Category Pneumatic Clamps
Dimensions
Port Size | G1/8 |
Arm Length | 57.20mm |
Details
Item | Swing/Toggle Clamp |
Includes | Arm G-P 8021-U |
Features | Sensor Ready for Round or T-Slot Style Sensors |
Min. Operating Temperature | -14 Degrees F |
Application | Assembly, Welding |
Holding Capacity | 255 lb Outer, 390 lb Inner |
Max. Operating Temperature | 194 Degrees F |
Max. Input Air Pressure | 145 psi |
Description
Swing/Toggle Clamp, Application Assembly, Welding, Arm Length 57.20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Pro-Grip Crimper, 8-Indent D-Sub, 26-20A (PA1462)
- GREAT NECK U Joints 3/8 Dr Universal Join (UJ38)
- HHIP No. 5 Screw Extractor (1011-0025)
- MILWAUKEE TOOL SHOCKWAVE 1 in Phillips #2 Drywall Impact Reduced Diameter Power Bit, 2-Piece Pack (48-32-4444)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- DE-STA-CO Pneumatic Straight Line Clamp, 2500 Lb (830)
- De-Sta-Co Pneumatic Clamps