Shop All Straight Line Clamps
De-Sta-Co
Plunger-Matic Assembly M10 Thread
Mfr # 920-M
Zoro # G3220150
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Jam Nut
- Features M10 Thread
- For Use With Straight Line Action Clamps
- Overall Length 3.63 in
- Overall Width 0.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # 920-M
- Zoro # G3220150
- Country of Origin United States
- Category Straight Line Clamps
Dimensions
Overall Length | 3.63 in |
Overall Width | 0.88 in |
Details
Item | Plunger-Matic Assembly |
Includes | Jam Nut |
Features | M10 Thread |
For Use With | Straight Line Action Clamps |
Application | Clamping |
Holding Capacity - Maximum | 308 lbf |
Accommodates Workpiece Variation | No |
Description
Plunger-Matic Assembly, Holding Capacity - Maximum 308 lbf, Accommodates Workpiece Variation No, Application Clamping, Includes Jam Nut, Overall Length 3.63 in, Overall Width 0.88 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Screwdriver, Premium Round, 6"x5/16" 5/16" Round (SDR-26)
- WESTWARD Ratcheting Wrench, Head Size 11/16 in. (1LCR2)
- CENTURY DRILL & TOOL Brad Point Wood Bit 25/64 Overall Lgth 5-1/8 Cutting Lgth 3-3/4 Rs 3/8 (37225)
- GREAT NECK Tack Lifter (TL4C)
- DE-STA-CO Toggle Clamp, Flanged Base, SS, 840 Lbs (603-SS)
- DE-STA-CO Toggle Clamp, Flanged Base, 7500 Lbs, 4.28 (640)
- DE-STA-CO Manual Toggle Clamp, Straight Line, 200lb. (602-MM)
- DE-STA-CO Manual Toggle Clamp, Vertical, 200lb. (202-UB)
- DE-STA-CO Straight Line Clamp, 5800 lb Cap (5130)
- DE-STA-CO Clamp (603-M)
- DE-STA-CO Toggle Clamp, Flanged Base, 800 Lbs, 4.41 (610)
- De-Sta-Co Straight Line Clamps