Shop All Pneumatic Tubing
De-Sta-Co
Plain Aluminum Tubing 2.50In Od X 3/8 Wa
Mfr # CPI-PAT-2538-48
Zoro # G1151809
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-PAT-2538-48
- Zoro # G1151809
- Country of Origin United States
- Category Pneumatic Tubing
Details
Item | Plain Aluminum Tubing 2.50In Od X 3/8 Wa |
Description
Plain Aluminum Tubing 2.50In Od X 3/8 Wa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 54" Outside Length, 3/8" Top Width, 1 Ribs (3VX540)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 3/4, PK3 (EP040612)
- KOYO Needle Roller Brg, 121616, 3/4in Bore, Open (RCB-121616-FS)
- CONTINENTAL CONTITECH Air Hose, PVC, Red, 3/8 in Hose Inside Dia, Brass 1/4 in MNPT x Brass 1/4 in MNPT (PLR03830-50-13)
- ALPHA TECHNOLOGIES Aignep USA 10 mm OD Polyurethane Tubing, Blue Color, 100' Roll, 125 - 200 psi (PU10MM-3-100)
- FESTO Plastic Tubing PUN-H-12X2-RT (PUN-H-12X2-RT)
- FESTO Plastic Tubing PUN-4X0, 75-SW-500 (PUN-4X0,75-SW-500)
- FESTO Plastic Tubing PTFEN-8X1-NT (PTFEN-8X1-NT)
- FESTO Plastic Tubing PUN-H-16X2, 5-SW (PUN-H-16X2,5-SW)
- SMC PU Tubing, OD 1/2", ID 0.33", 60 ft., Clear (TIUB13C-20)
- FESTO Plastic Tubing PUN-H-6X1-BL (PUN-H-6X1-BL)
- De-Sta-Co Air Hoses