Shop All Pneumatic Tubing
De-Sta-Co
Plain Aluminum Tube 2.5In. Dia 60In. L
Mfr # CPI-PAT-25-60
Zoro # G1148729
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-PAT-25-60
- Zoro # G1148729
- Country of Origin United States
- Category Pneumatic Tubing
Details
Item | Plain Aluminum Tube 2.5In. Dia 60In. L |
Description
Plain Aluminum Tube 2.5In. Dia 60In. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, XL, 0.37 x 25in PL, T125 (250XL037)
- SCHNEIDER ELECTRIC Communication Module, 4.3" H (TM171ARS485)
- DIXON Wilkerson by Modular End Block, For Use with F18, F28, R18, R28, L18, L28 Filter, 3/4 in NPT (GPA-96-613)
- POWERDRIVE Split Taper Bushing, Series B, 1-1/2 In (B 1 1/2)
- FESTO Plastic Tubing PUN-H-8X1, 25-GE (PUN-H-8X1,25-GE)
- FESTO Plastic Tubing PEN-12X1, 75-BL (PEN-12X1,75-BL)
- COILHOSE PNEUMATICS Polyethylene Tubing 1/2" OD x 250' Natural (CO PE086-250N)
- SMC Nylon Tubing, OD 8mm, ID 6mm, 20m, Blue (T0806BU-20)
- FESTO Plastic Tubing PLN-1/4-NT-150-CB (PLN-1/4-NT-150-CB)
- SMC PU Tubing, OD 6mm, ID 4mm, 20m/Roll, Black (TU0604B-20)
- ALPHA TECHNOLOGIES Aignep USA 6 mm OD Nylon Tubing, Red Color, 100' Roll, 160-500 psi (NY6mm-2-100)
- De-Sta-Co Pneumatic Tubing