Shop All Pneumatic Tubing
De-Sta-Co
Plain Alum Tube 3/4In. X 96In. Long
Mfr # CPI-PAT-75T-96
Zoro # G1151510
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-PAT-75T-96
- Zoro # G1151510
- Country of Origin United States
- Category Pneumatic Tubing
Details
Item | Plain Alum Tube 3/4In. X 96In. Long |
Description
Plain Alum Tube 3/4In. X 96In. Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, 3L Wrapped, 3/8 X 28 (3L280)
- PETROCHEM Food Grade Trolley Lubricant, 5 Gal. (FOODSAFE TROLLEY LUBE 46-005)
- SPEEDAIRE Compressed Air Filter, 250 psi, 8.22 In. W (4ZL12)
- DYNABRADE Rotary/Random, +Orbital Head, 8" (61384)
- TRANSAIR Pipe Clip, 1/4 In, For 40mm Tubing (6697 40 01)
- FESTO Plastic Tubing PUN-H-10X1, 5-BL (PUN-H-10X1,5-BL)
- SMC Tube Reel, for 10mm Tube Size (TBR-3)
- FESTO Plastic Tubing PUN-H-12X2-NT-200 (PUN-H-12X2-NT-200)
- SMC Nylon Tubing, OD 1/4", ID 0.18", 100 ft., Rd (TIA07R-33)
- FESTO Plastic Tubing PTFEN-6X1-NT-100 (PTFEN-6X1-NT-100)
- FESTO Spiral Plastic Tubing PUN-10X1, 5-S-6-BL (PUN-10X1,5-S-6-BL)
- De-Sta-Co Air Hoses