Shop All Pneumatic Tubing
De-Sta-Co
PLAIN ALUM TUBE 1in. X 22in. LONG
Mfr # CPI-PAT-10T-22
Zoro # G609977588
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.09 in
- Compatible Product Type End Effectors
- Tube Diameter 1 in
- Center of Gravity Z 0 in
- Static Load Capacity 22.04 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-PAT-10T-22
- Zoro # G609977588
- Country of Origin United States
- Category Pneumatic Tubing
Dimensions
Tube Diameter | 1 in |
Box Length - Minimum | 800 mm |
Overall Length (In.) | 22 in |
Box Width - Minimum | 650 mm |
Box Length - Maximum | 850 mm |
Box Width - Maximum | 700 mm |
Details
Wall Thickness | 0.09 in |
Item | End Effector Tube |
Compatible Product Type | End Effectors |
Center of Gravity Z | 0 in |
Static Load Capacity | 22.04 lb |
Body Material | Aluminum |
Center of Gravity X | 0 in |
Inertia @ COG X | 21.2 lb-in sq |
Center of Gravity Y | 0 in |
Compatible Series | Microtooling |
Inertia @ COG Z | 0.12 lb-in sq |
Weight | 0.53 lb |
Inertia @ COG Y | 21.2 lb-in sq |
Series | Micro-Tool Palletizing Solutions |
System of Measurement | Inch |
Description
PLAIN ALUM TUBE 1in. X 22in. LONG
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 134 12 GAL HVY DUTY BEAM CLAMP (0500315197)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X10X10)
- CLIMAX METAL PRODUCTS 2C-043-S Two-Piece Clamping Collar (2C-043-S)
- DODGE 1610 X 3/4 Keyway Taper Locking Bushing (119215 1610 X3/4 IK)
- FESTO Plastic Tubing PUN-H-16X2, 5-BL (PUN-H-16X2,5-BL)
- SMC Soft PU Tubing, OD 4mm, ID 2.5mm, 20m, Opq (TUS0425N-20)
- ALPHA TECHNOLOGIES Aignep USA 3/16" OD Polyurethane Tubing, Black Color, 100' Roll, 125 - 200 psi (PU340-2-100)
- FESTO Plastic Tubing PUN-H-6X1-BL (PUN-H-6X1-BL)
- FESTO Plastic Tubing PAN-MF-8X1-SW (PAN-MF-8X1-SW)
- FESTO Plastic Tubing PUN-H-8X1, 25-BL (PUN-H-8X1,25-BL)
- FESTO Plastic Tubing PUN-H-12X2-GN (PUN-H-12X2-GN)
- De-Sta-Co Pneumatic Tubing