Shop All Cylinder Position Sensors
De-Sta-Co
Pince Angulaire 2 Mors Gamme Rua
Mfr # RUA-162M-P-RI
Zoro # G1164025
product price: $3,535.99
/ea
Free Shipping & Returns
$3,535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Pince Angulaire 2 Mors Gamme Rua
- System of Measurement Metric
- Accuracy +/-0.08 mm
- Total Rated Grip Force @ 100 psi 3,790 N
- Repeatability +/-0.03 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # RUA-162M-P-RI
- Zoro # G1164025
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Maximum Finger Length | 280 mm |
Overall Height | 119.5 mm |
Inlet Size | 1/4 in |
Overall Width | 165 mm |
Description
Pince Angulaire 2 Mors Gamme Rua, Series RUA, Total Stroke 34.4 Degrees , Maximum Operating Pressure 7 bar, Minimum Operating Pressure 2 bar, Overall Width 165 mm, Overall Height 119.5 mm, Maximum Operating Temperature 150 Degrees C, Stroke Adjustment Increment 17.2 Degrees , IP Rating IP54, Gripper Rotation 17.2 Degrees , Minimum Operating Temperature -30 Degrees C, Inlet Size 1/4 in, Air Inlet Type G, Weight 6.7 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 3,790 N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 4L180 18" Outside Length, 1/2" Top Width, 1 Ribs (4L180-2)
- DART CONTROLS DC Speed Control, 0-12VDC, 40A, NEMA 4X (65E40-12)
- PIX Belt, XPA Cogged, 13 x 1030mm LP (XPA1030)
- SPEEDAIRE Compressed Air Dryer, ISO Class 5, 15 cfm (RNC-0015)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- KEYENCE 24V-Dc Flow Sensor (FD-MA5A)
- FESTO Sensor Box SRBC-CA3-YR90-MW-22A-1W-C2P20 (SRBC-CA3-YR90-MW-22A-1W-C2P20)
- SMC Rotary Actuator, 180 Deg, 100mm Bore (CDRB1BW100-180S)
- FESTO Proximity Sensor SIEN-M8B-NS-K-L (SIEN-M8B-NS-K-L)
- SMC Rotary Actuator, 180 Deg, 50mm Bore (CDRB1BW50-180S)
- De-Sta-Co Pneumatic System Components