Shop All Cylinder Position Sensors
De-Sta-Co
Pince Angulaire 2 Mors Gamme Rua
Mfr # RUA-162M-P-KT1
Zoro # G1163970
product price: $4,591.99
/ea
Free Shipping & Returns
$4,591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Pince Angulaire 2 Mors Gamme Rua
- Gripper Rotation 17.2 Degrees
- IP Rating IP54
- Repeatability +/-0.03 mm
- Inlet Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # RUA-162M-P-KT1
- Zoro # G1163970
- Country of Origin France
- Category Cylinder Position Sensors
Dimensions
Inlet Size | 1/4 in |
Overall Width | 165 mm |
Overall Height | 119.5 mm |
Maximum Finger Length | 280 mm |
Description
Pince Angulaire 2 Mors Gamme Rua, Series RUA, Total Stroke 34.4 Degrees , Maximum Operating Pressure 7 bar, Minimum Operating Pressure 2 bar, Overall Width 165 mm, Overall Height 119.5 mm, Maximum Operating Temperature 150 Degrees C, Stroke Adjustment Increment 17.2 Degrees , IP Rating IP54, Gripper Rotation 17.2 Degrees , Minimum Operating Temperature -30 Degrees C, Inlet Size 1/4 in, Air Inlet Type G, Weight 6.7 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 3,790 N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 335" Outside Length, 5/8" Top Width, 1 Ribs (5V3350)
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (2C)
- DAYTON Speed Reducer, C-Face, 56C, 15:1 (4Z012)
- DAYTON Jaw Coupling Hub, L100, Sintered Iron, 3/4" (29HZ02)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- FESTO Connecting Cable NEBU-M8G3-K-0.5-M12G3 (NEBU-M8G3-K-0.5-M12G3)
- FESTO Proximity Sensor SIEN-M12NB-PS-S-L (SIEN-M12NB-PS-S-L)
- FESTO Position Transmitter SDAS-MHS-M40-1L-PNLK-PN-E-0.3-M8 (SDAS-MHS-M40-1L-PNLK-PN-E-0.3-M8)
- FESTO Pressure Switch PEV-1/4-B (PEV-1/4-B)
- CANFIELD CONNECTOR Reed Switch, 2 Wire, Tie Rod, 2"-6" Bore (710-000-001)
- De-Sta-Co Pneumatic System Components