Shop All Cylinder Position Sensors
De-Sta-Co
Parellel Gripper, Precision Roller Series
Mfr # RP-43P-V
Zoro # G1159789
Free Shipping & Returns
$6,541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parellel Gripper,Precision Roller Series
- Air Inlet Type NPT
- Maximum Operating Temperature 300 Degrees F
- Maximum Actuation Time 0.59 sec
- Maximum Finger/Jaw Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # RP-43P-V
- Zoro # G1159789
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Maximum Finger/Jaw Length | 8 in |
Overall Height | 6 7/8 in |
Overall Length | 3 in |
Inlet Size | 1/8 in |
Open Width | 11 1/2 in |
Stroke Length | 3 in |
Overall Width | 8 1/2 in |
Description
Parellel Gripper,Precision Roller Series, Series RPP, Open Width 11 1/2 in, Stroke Length 3 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 5 psi, Overall Length 3 in, Overall Width 8 1/2 in, Overall Height 6 7/8 in, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 16 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 2,224.11 N, IP Rating IP33, Seal Material Viton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Assembly (S9-260044)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 10, AS (2200902354)
- DIXON FSeries Manual Coupler, 1/2"Hose, 3/4", ST (4FS6)
- WORLD WIDE FITTINGS 90 Durometer Buna O Ring (7629X06)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- FESTO Retro-Reflective Sensor SOEG-RSP-M12-PS-S-2L (SOEG-RSP-M12-PS-S-2L)
- FESTO Proximity Sensor SIEH-M12B-PS-S-L-CR (SIEH-M12B-PS-S-L-CR)
- FESTO Sensor Socket SIE-GD (SIE-GD)
- FESTO Connecting Cable NEBU-M8G3-K-5-M8G3 (NEBU-M8G3-K-5-M8G3)
- FESTO Pressure Sensor SPAE-V1R-Q4-PNLK-2.5K (SPAE-V1R-Q4-PNLK-2.5K)
- De-Sta-Co Pneumatic System Components