Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Wide Body
Mfr # RPW-750-V
Zoro # G1163779
product price: $3,999.99
/ea
Free Shipping & Returns
$3,999.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper,Wide Body
- Stroke Length 4 1/2 in
- Operation Type Synchronous
- Minimum Operating Pressure 40 psi
- Maximum Operating Temperature 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # RPW-750-V
- Zoro # G1163779
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Stroke Length | 4 1/2 in |
Overall Width | 11 5/8 in |
Open Width | 16 1/8 in |
Overall Height | 3 7/8 in |
Inlet Size | 1/8 in |
Details
Item | Parallel Gripper,Wide Body |
Product Type | Parallel Gripper,Wide Body |
Operation Type | Synchronous |
Minimum Operating Pressure | 40 psi |
Maximum Operating Temperature | 300 Degrees F |
Weight | 14 lb |
Repeatability | +/-0.001 in |
Air Inlet Type | G |
IP Rating | IP54 |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Pressure | 100 psi |
Displacement | 232.69 cc |
Series | RPW |
Total Rated Grip Force @ 100 psi | 2,091 N |
System of Measurement | Inch |
Seal Material | Viton |
Accuracy | +/-0.003 in |
Maximum Actuation Time | 1 sec |
Description
Parallel Gripper,Wide Body, Series RPW, Open Width 16 1/8 in, Stroke Length 4 1/2 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Width 11 5/8 in, Overall Height 3 7/8 in, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 14 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 2,091 N, IP Rating IP54, Seal Material Viton, Displacement 232.69 cc, Accuracy +/-0.003 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Single Cup <4 OD, 13836-2 (13836-2)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 10 tons, 2.01"Stroke (H1002)
- PIX Belt, B/5L, 21/32 x 44 in. OC (B41/5L440)
- STANLEY ENGINEERED FASTENING O-Ring, PK10 (DPN900-060)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- SMC Rotary Table, Size 30 (MSQB30R)
- FESTO Proximity Sensor SIEN-M12B-NO-S-L (SIEN-M12B-NO-S-L)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 530-30 CI 3/4 NPT (OS))
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 100-10 CI 1/4 NPT (CA) CR)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 50-5 CI 1/4 NPT (CA) ECO)
- De-Sta-Co Cylinder Position Sensors