Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Wide Body, Non Synchron
Mfr # RPW-750-NS
Zoro # G1163751
product price: $3,941.99
/ea
Free Shipping & Returns
$3,941.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper,Wide Body,Non Synchron
- Total Rated Grip Force @ 100 psi 2,091 N
- Minimum Operating Pressure 40 psi
- Maximum Operating Temperature 180 Degrees F
- Repeatability +/-0.001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # RPW-750-NS
- Zoro # G1163751
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Stroke Length | 4 1/2 in |
Open Width | 16 1/8 in |
Inlet Size | 1/8 in |
Overall Width | 11 5/8 in |
Overall Height | 3 7/8 in |
Details
Item | Parallel Gripper,Wide Body,Non Synchron |
Product Type | Parallel Gripper,Wide Body,Non Synchron |
Total Rated Grip Force @ 100 psi | 2,091 N |
Minimum Operating Pressure | 40 psi |
Maximum Operating Temperature | 180 Degrees F |
Repeatability | +/-0.001 in |
Accuracy | +/-0.003 in |
System of Measurement | Inch |
Seal Material | Buna-N |
IP Rating | IP54 |
Air Inlet Type | G |
Operation Type | Non-synchronous |
Maximum Actuation Time | 1 sec |
Displacement | 232.69 cc |
Weight | 14 lb |
Series | RPW |
Minimum Operating Temperature | -30 Degrees F |
Maximum Operating Pressure | 100 psi |
Description
Parallel Gripper,Wide Body,Non Synchron, Series RPW, Open Width 16 1/8 in, Stroke Length 4 1/2 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Width 11 5/8 in, Overall Height 3 7/8 in, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 14 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 2,091 N, IP Rating IP54, Seal Material Buna-N, Displacement 232.69 cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, VG, 9mm ID, Nitrile Rubber (091603VG)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10 (6799170)
- DAYTON 1922V403 40-29/32" Outside Length, 40 19/64 in Pitch Length, 1-3/16" Top Width (3HEV2)
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Carrier/BDP Replacement For: F48SJ6MA8 (OCB1036A)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- SMC Rotary Actuator, 90 Deg, 50mm Bore (CDRB1BW50-90S)
- IFM T-Slot Sensor, DC, 3-Wire, NPN, N.O. (MK5114)
- FESTO Pressure Sensor SDE5-D10-FP-Q6-P-K (SDE5-D10-FP-Q6-P-K)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 70-13 CI 1/4 NPT (CA))
- FESTO Mounting Kit SMBR-8-8/100-S6 (SMBR-8-8/100-S6)
- De-Sta-Co Cylinder Position Sensors