Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Wide Body, Non Synchron
Mfr # RPW-625M-2-NS-V
Zoro # G1163578
product price: $3,102.99
/ea
Free Shipping & Returns
$3,102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper,Wide Body,Non Synchron
- Minimum Operating Pressure 3 bar
- Seal Material Viton
- Open Width 321 mm
- IP Rating IP54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # RPW-625M-2-NS-V
- Zoro # G1163578
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Open Width | 321 mm |
Inlet Size | 1/8 in |
Overall Width | 232 mm |
Overall Height | 82.3 mm |
Stroke Length | 88.9 mm |
Maximum Finger/Jaw Length | 381 mm |
Details
Item | Parallel Gripper,Wide Body,Non Synchron |
Product Type | Parallel Gripper,Wide Body,Non Synchron |
Minimum Operating Pressure | 3 bar |
Seal Material | Viton |
IP Rating | IP54 |
Repeatability | +/-0.03 mm |
Total Rated Grip Force @ 100 psi | 1,068 N |
Maximum Actuation Time | 0.69 sec |
Series | RPW |
Operation Type | Non-synchronous |
Maximum Operating Pressure | 7 bar |
Accuracy | +/-0.08 mm |
Displacement | 37.9 cc |
Minimum Operating Temperature | -30 Degrees C |
Maximum Operating Temperature | 150 Degrees C |
Weight | 3.6 kg |
Air Inlet Type | G |
System of Measurement | Metric |
Description
Parallel Gripper,Wide Body,Non Synchron, Series RPW, Open Width 321 mm, Stroke Length 88.9 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Width 232 mm, Overall Height 82.3 mm, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 3.6 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 1,068 N, IP Rating IP54, Seal Material Viton, Displacement 37.9 cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 30mm Bore Dia., 62mm Outside Dia., 16mm Width (6206 2RSNR/C3 PRX)
- BANDO TimingBelt, Synchro-Link, Neoprene, 210L075 (210L075G)
- DDS Shaft Seal, 34 x 52 x 8 mm., TC, Nitrile Rubber (34528TC)
- 3M Machined Rotor B0005, 1/pk (28170)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- FESTO Proximity Sensor SIEH-M12B-PS-S-L (SIEH-M12B-PS-S-L)
- FESTO Pressure Transmitter SPTE-V1R-S6-B-2.5K (SPTE-V1R-S6-B-2.5K)
- FESTO Proximity Sensor SIEN-M8B-PO-K-L (SIEN-M8B-PO-K-L)
- SMC AutoSwitch, 3 wire PNP, 0.5m (D-H7A2)
- CANFIELD CONNECTOR Electronic, for Reed Magnet, LED, PNP (810-200-131)
- De-Sta-Co Cylinder Position Sensors