Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Precision Roller Series
Mfr # RP-40P-V
Zoro # G1159560
product price: $4,305.99
/ea
Free Shipping & Returns
$4,305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper,Precision Roller Series
- Accuracy +/-0.002 in
- Overall Width 5 in
- Overall Length 2 1/4 in
- Seal Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # RP-40P-V
- Zoro # G1159560
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Width | 5 in |
Overall Length | 2 1/4 in |
Inlet Size | 1/8 in |
Stroke Length | 2 in |
Overall Height | 4 7/8 in |
Maximum Finger/Jaw Length | 8 in |
Open Width | 7 in |
Description
Parallel Gripper,Precision Roller Series, Series RPP, Open Width 7 in, Stroke Length 2 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 5 psi, Overall Length 2 1/4 in, Overall Width 5 in, Overall Height 4 7/8 in, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 6 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 889.64 N, IP Rating IP33, Seal Material Viton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 18:1 (F842B-18K-B7-M1)
- B B MANUFACTURING 10AT5/600, Timing Belt, Polyurethane, Steel (10AT5/600)
- D&D 1162mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1162)
- B B MANUFACTURING 2450-14M-40, Timing Belt, Neoprene, Fiberglass (2450-14M-40)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- SMC Rotary Actuator, 90 Deg, 50mm Bore (CRB1BW50-90S)
- KEYENCE 24V-Dc Flow Sensor (FD-MA5A)
- FESTO Amplifier Actuator VE-5 (VE-5)
- FESTO Connecting Cable NEBU-M8G3-K-0.5-M12G3 (NEBU-M8G3-K-0.5-M12G3)
- FESTO Connecting Cable NEBB-M8G3-P-2.5-LE3 (NEBB-M8G3-P-2.5-LE3)
- De-Sta-Co Pneumatic System Components