Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Precision Roller Series
Mfr # RP-35PM-V
Zoro # G1159396
Free Shipping & Returns
$3,902.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper,Precision Roller Series
- Maximum Operating Pressure 7 bar
- Finger Mounting Side
- Seal Material Viton
- Inlet Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # RP-35PM-V
- Zoro # G1159396
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Inlet Size | 1/8 in |
Stroke Length | 25.4 mm |
Maximum Finger/Jaw Length | 127 mm |
Overall Height | 103.2 mm |
Overall Length | 50.8 mm |
Open Width | 143 mm |
Overall Width | 117 mm |
Description
Parallel Gripper,Precision Roller Series, Series RPP, Open Width 143 mm, Stroke Length 25.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 0.3 bar, Overall Length 50.8 mm, Overall Width 117 mm, Overall Height 103.2 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 1.6 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 778 N, IP Rating IP33, Seal Material Viton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Element, Paper, 2 Micron (862)
- NTN Tapered Roller Bearing Cone, 25877 (25877)
- DAYTON 4L450 V-Belt, 45" Outside Length, 1/2" Top Width, 1 Ribs (4L450)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 2056713, Pressure Line, 3 micron, Outside-In (MF0059465)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 70-8 CI 1/4 NPT (CA))
- FESTO Amplifier Actuator VE-5 (VE-5)
- FESTO Pressure Switch PEV-1/4-B-OD (PEV-1/4-B-OD)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 70-7 CI G 1/4 (CA))
- FESTO Mounting Kit WSM-8-SME-10 (WSM-8-SME-10)
- De-Sta-Co Cylinder Position Sensors