Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Precision Roller Series
Mfr # RP-35P-V
Zoro # G1159405
product price: $3,981.99
/ea
Free Shipping & Returns
$3,981.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper,Precision Roller Series
- Maximum Operating Temperature 300 Degrees F
- Displacement 16.97 cc
- Overall Height 4 1/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # RP-35P-V
- Zoro # G1159405
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Height | 4 1/8 in |
Open Width | 5 5/8 in |
Stroke Length | 1 in |
Inlet Size | 1/8 in |
Overall Length | 2 in |
Overall Width | 4 5/8 in |
Maximum Finger/Jaw Length | 5 in |
Description
Parallel Gripper,Precision Roller Series, Series RPP, Open Width 5 5/8 in, Stroke Length 1 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 5 psi, Overall Length 2 in, Overall Width 4 5/8 in, Overall Height 4 1/8 in, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 3.5 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 778.43 N, IP Rating IP33, Seal Material Viton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 125" Outside Length, 3/8" Top Width, 1 Ribs (3VX1250)
- LDI INDUSTRIES Precision Metering Pump, Motor, 2 Feed (PMP200-02)
- WEATHERHEAD Fitting 3/4In Tubex3/4In Pipe (C5205X12)
- GATES Predator Single Belts, CP144 (CP144)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- IFM T-Slot Sensor, DC, 3-Wire, PNP/NPN, N.O. (MK5103)
- SMC Rotary Table, Size 30 (MSQB30R)
- FESTO Proximity Sensor SIES-8M-NO-24V-K-7, 5-OE (SIES-8M-NO-24V-K-7,5-OE)
- SMC Inline Solid PNP Direct, 3 Wire, 0.5m (D-M9P)
- SPEEDAIRE Switch, Reed, No, Spst (6KL72)
- De-Sta-Co Pneumatic System Components