Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Precision Roller Series
Mfr # RP-25P-V
Zoro # G1159195
product price: $2,500.99
/ea
Free Shipping & Returns
$2,500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper,Precision Roller Series
- Seal Material Viton
- Series RPP
- Total Rated Grip Force @ 100 psi 355.85 N
- Maximum Actuation Time 0.21 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # RP-25P-V
- Zoro # G1159195
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Open Width | 4 1/4 in |
Stroke Length | 1 1/8 in |
Overall Height | 3 1/4 in |
Maximum Finger/Jaw Length | 4 in |
Overall Width | 3 1/8 in |
Overall Length | 1 1/4 in |
Inlet Size | #10 |
Description
Parallel Gripper,Precision Roller Series, Series RPP, Open Width 4 1/4 in, Stroke Length 1 1/8 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 5 psi, Overall Length 1 1/4 in, Overall Width 3 1/8 in, Overall Height 3 1/4 in, Inlet Size #10, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 1 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 355.85 N, IP Rating IP33, Seal Material Viton, Displacement 8.19 cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 10X750 AUTO V-BELT (10X750)
- DAYTON Automatic Motor Base, NEMA Frame 56 (6YTR3)
- PARKER Filter Element Kit, 40 Microns (PS801P)
- DAYTON A39 V-Belt, 41" Outside Length, 1/2" Top Width, 1 Ribs (6A146)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- SPEEDAIRE Reed Switch, 24VDC, Normally Open, 3 M Lead (D-A93L)
- SPEEDAIRE Switch, Reed, No, Spst (6KL75)
- KEYENCE 24V-Dc Flow Sensor (FD-MA5A)
- FESTO Pressure Transmitter SPTE-V1R-S6-B-2.5K (SPTE-V1R-S6-B-2.5K)
- FESTO Sensor Box SRBC-CA3-YR90-MW-22A-1W-C2P20 (SRBC-CA3-YR90-MW-22A-1W-C2P20)
- De-Sta-Co Pneumatic System Components