Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Precision Roller Series
Mfr # RP-100PM
Zoro # G1158020
product price: $1,670.99
/ea
Free Shipping & Returns
$1,670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.23 kg
- Overall Length 25.4 mm
- Overall Height 59.4 mm
- Overall Width 57 mm
- Product Type Parallel Gripper,Precision Roller Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # RP-100PM
- Zoro # G1158020
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Length | 25.4 mm |
Overall Height | 59.4 mm |
Overall Width | 57 mm |
Maximum Finger/Jaw Length | 102 mm |
Inlet Size | M5 |
Open Width | 83 mm |
Stroke Length | 25.4 mm |
Description
Parallel Gripper,Precision Roller Series, Series RPP, Open Width 83 mm, Stroke Length 25.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 0.3 bar, Overall Length 25.4 mm, Overall Width 57 mm, Overall Height 59.4 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.23 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 160 N, IP Rating IP33, Seal Material Buna-N, Displacement 3.6 cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Copper Plate Compound/Lube, 8oz. (21010)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1190-14MGT-55 (1190-14MGT-55)
- BESTORQ Banded Belt, 120 in Outside Length, 1/2 in Top Width, 2 Ribs (2/A118)
- PETROCHEM Food Grade Synthetic Lubricant, 1 Gal. (FOODSAFE AIRLINE TOOL FG-68-001)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- FESTO Mounting Kit CRSMBR-32 (CRSMBR-32)
- CANFIELD CONNECTOR Electronic/Reed Magnet, LED/3 Wire, PNP (710-000-531)
- SMC Rotary Table, Size 1, High Precision (MSQA1A)
- CANFIELD CONNECTOR Electric Reed, PNP, 4mm, Groove M8, Pigtail (9C10-000-331)
- FESTO Connecting Cable NEBU-M8G3-K-5-M8G3 (NEBU-M8G3-K-5-M8G3)
- De-Sta-Co Pneumatic System Components