Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Precision Roller Series
Mfr # RP-100P-V
Zoro # G1157899
product price: $1,834.99
/ea
Free Shipping & Returns
$1,834.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper,Precision Roller Series
- Overall Height 2 3/8 in
- Finger Mounting Side
- Total Rated Grip Force @ 100 psi 160.13 N
- IP Rating IP33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # RP-100P-V
- Zoro # G1157899
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Height | 2 3/8 in |
Open Width | 3 1/4 in |
Overall Length | 1 in |
Maximum Finger/Jaw Length | 4 in |
Inlet Size | #10 |
Stroke Length | 1 in |
Overall Width | 2 1/4 in |
Description
Parallel Gripper,Precision Roller Series, Series RP, Open Width 3 1/4 in, Stroke Length 1 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 5 psi, Overall Length 1 in, Overall Width 2 1/4 in, Overall Height 2 3/8 in, Inlet Size #10, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 0.28 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 160.13 N, IP Rating IP33, Seal Material Viton, Displacement 3.61 cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Double Riveted Chain, Offset Link (80-2R OSL)
- D&D 27" Outside Length, 2/3" Top Width, 1 Ribs (BX24)
- HONEYWELL V8043D1239 24V 1/2" Inv. Flare (V8043D1239)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7HS, Hytrel (7HS)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- FESTO Proximity Sensor SIEN-M8B-NS-K-L (SIEN-M8B-NS-K-L)
- SMC Mini Air Actuator, 4mm Bore, 20mm Stroke (CJ1B4-20SU4)
- FESTO Proximity Sensor SIEN-M8NB-PS-S-L (SIEN-M8NB-PS-S-L)
- FESTO Pressure Switch PEV-1/4-B-OD (PEV-1/4-B-OD)
- FESTO Pressure Sensor SDE5-D10-FP-Q6E-P-M8 (SDE5-D10-FP-Q6E-P-M8)
- De-Sta-Co Pneumatic System Components