Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Precision, Directconnect
Mfr # DPP-20M-38-C
Zoro # G1145545
product price: $1,898.99
/ea
Free Shipping & Returns
$1,898.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper,Precision,Directconnect
- Inlet Size M5
- Seal Material Buna-N
- Maximum Actuation Time 0.24 sec
- Operation Type Synchronous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPP-20M-38-C
- Zoro # G1145545
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Inlet Size | M5 |
Overall Height | 55.63 mm |
Overall Width | 175.5 mm |
Stroke Length | 38.1 mm |
Overall Length | 46 mm |
Maximum Finger/Jaw Length | 152.4 mm |
Open Width | 161 mm |
Description
Parallel Gripper,Precision,Directconnect, Series DPP, Open Width 161 mm, Stroke Length 38.1 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 2.1 bar, Overall Length 46 mm, Overall Width 175.5 mm, Overall Height 55.63 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 1.41 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 423 N, IP Rating IP43, Seal Material Buna-N, Displacement 12.8 cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NB CORPORATION OF AMERICA NB Corp SWSF8UU 1/2" ID Round Flange Type Linear Bearing W/Seals, Stainless Steel (SWSF8UU)
- SPRAYON Heavy Duty Lubricant, Aerosol Can, 16 Oz. (SC0905000)
- SMC FRL, 1/2" NPT Ports, Name Plate, 1 Mpa (AC40-N04-Z-A)
- B B MANUFACTURING Ex1-7/8, QD Bushing, C45 Steel, Black Oxide, (Ex1-7/8)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- SMC Vanetype Actuator, 30mm Shaft, 90 Rotate (CDRB2BW30-90SZ)
- SMC Inline Solid PNP Direct, 3 Wire, 0.5m (D-Y7P)
- SPEEDAIRE Solid State Switch, 24VDC, PNP, 3 M Lead (D-M9PL)
- KEYENCE 24V-Dc Flow Sensor (FD-MA5A)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 50-5 CI 1/4 NPT (CA) ECO)
- De-Sta-Co Pneumatic System Components