Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Precision, Directconnect
Mfr # DPP-20M-38-C-NS
Zoro # G1145536
product price: $1,979.99
/ea
Free Shipping & Returns
$1,979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper,Precision,Directconnect
- Minimum Operating Temperature -35 Degrees C
- IP Rating IP43
- Maximum Operating Temperature 80 Degrees C
- Operation Type Non-synchronous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPP-20M-38-C-NS
- Zoro # G1145536
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Length | 46 mm |
Inlet Size | M5 |
Maximum Finger/Jaw Length | 152.4 mm |
Stroke Length | 38.1 mm |
Open Width | 161 mm |
Overall Width | 175.5 mm |
Overall Height | 55.63 mm |
Description
Parallel Gripper,Precision,Directconnect, Series DPP, Open Width 161 mm, Stroke Length 38.1 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 2.1 bar, Overall Length 46 mm, Overall Width 175.5 mm, Overall Height 55.63 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 1.41 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 423 N, IP Rating IP43, Seal Material Buna-N, Displacement 12.8 cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PUN-H-1/8-NT-150-CB (PUN-H-1/8-NT-150-CB)
- CONTINENTAL 3/4" x 100 ft EPDM Coupled Air Hose 300 psi Yellow (HZY07530-100-11-G)
- MAIN FILTER Hydraulic Filter, replaces FILTREC RHR500G10B, Return Line, 10 micron, Outside-In (MF0064359)
- KURIYAMA Bulk Food Grade Hose, 1-1/2" ID x 100 ft. (MILK-150X100G)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 330-30 CI 3/4 NPT (OS))
- CRAFTSMAN OBD2 Code Reader (CMMT77693)
- FESTO Pressure Sensor SDE5-D10-O-Q6E-P-K (SDE5-D10-O-Q6E-P-K)
- FESTO Pressure Sensor SDE5-D10-O-Q6-P-M8 (SDE5-D10-O-Q6-P-M8)
- FESTO Diffuse Sensor SOOE-BS-R-PNLK-T (SOOE-BS-R-PNLK-T)
- De-Sta-Co Cylinder Position Sensors