Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Precision, Directconnect
Mfr # DPP-20M-25-C
Zoro # G1145560
product price: $1,681.99
/ea
Free Shipping & Returns
$1,681.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper,Precision,Directconnect
- IP Rating IP43
- Operation Type Synchronous
- Inlet Size M5
- Maximum Operating Pressure 7 bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPP-20M-25-C
- Zoro # G1145560
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Inlet Size | M5 |
Overall Width | 29 mm |
Overall Height | 55.63 mm |
Overall Length | 46 mm |
Stroke Length | 25.4 mm |
Open Width | 115 mm |
Maximum Finger/Jaw Length | 152.4 mm |
Description
Parallel Gripper,Precision,Directconnect, Series DPP, Open Width 115 mm, Stroke Length 25.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 2.8 bar, Overall Length 46 mm, Overall Width 29 mm, Overall Height 55.63 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 1.02 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 423 N, IP Rating IP43, Seal Material Buna-N, Displacement 8.5 cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Belt, 49.5 in Outside Length, 3/8 in Top Width, 2 Ribs (2/3V475)
- SMC Flow Control Valve, 4mm Tube, M5 x 0.8 (AS1201F-M5-04D)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Aluminum (30E624)
- DIXON Wilkerson EconOmist Lubricator L26 Clear (L26-04A)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- CRAFTSMAN OBD2 Code Reader (CMMT77693)
- SMC Rotary Table, 190 deg, Size 50 (MSQB50R)
- ORIENTAL MOTOR Parallel Shaft Gear Head 5/16In 6:1 (2GN6S)
- SMC Mini Air Actuator, 15mm Bore, 15mm Stroke (CJPB15-15)
- HONEYWELL Pneu Temp Transmitter, DA, 65 to 85F (LP916A1134)
- De-Sta-Co Pneumatic System Components