Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Precision, Directconnect
Mfr # DPP-14M-15-V
Zoro # G1145621
product price: $1,266.99
/ea
Free Shipping & Returns
$1,266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper,Precision,Directconnect
- System of Measurement Metric
- Open Width 79 mm
- Total Rated Grip Force @ 100 psi 200 N
- Overall Height 42.21 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPP-14M-15-V
- Zoro # G1145621
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Open Width | 79 mm |
Overall Height | 42.21 mm |
Maximum Finger/Jaw Length | 101.6 mm |
Overall Width | 90.2 mm |
Inlet Size | M3 |
Stroke Length | 15.9 mm |
Overall Length | 34 mm |
Details
Item | Parallel Gripper,Precision,Directconnect |
Product Type | Parallel Gripper,Precision,Directconnect |
System of Measurement | Metric |
Total Rated Grip Force @ 100 psi | 200 N |
Maximum Operating Temperature | 120 Degrees C |
Repeatability | +/-0.01 mm |
Displacement | 2.5 cc |
Seal Material | Viton |
Weight | 0.48 kg |
Operation Type | Synchronous |
Minimum Operating Pressure | 0.3 bar |
Maximum Actuation Time | 0.15 sec |
Minimum Operating Temperature | -30 Degrees C |
Accuracy | +/-0.03 mm |
Series | DPP |
Maximum Operating Pressure | 7 bar |
IP Rating | IP43 |
Description
Parallel Gripper,Precision,Directconnect, Series DPP, Open Width 79 mm, Stroke Length 15.9 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 0.3 bar, Overall Length 34 mm, Overall Width 90.2 mm, Overall Height 42.21 mm, Inlet Size M3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.48 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 200 N, IP Rating IP43, Seal Material Viton, Displacement 2.5 cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler Plug x 1/4 Inch Male NPT (CPH441B)
- D&D 74" Outside Length, 3/8" Top Width, 1 Ribs (3VX740)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Steel (30E744)
- VIBCO Electric Vibrator, 15 A, 115VAC, 1 Phase (JVS7-1)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- FESTO Diffuse Sensor SOOE-BS-R-PNLK-T (SOOE-BS-R-PNLK-T)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 120-9 CI 3/4 NPT (CA))
- FESTO Positioning Component SMM-8 (SMM-8)
- SMC Rotary Table, 190 deg, Size 50 (MSQB50R)
- SMC Mini Air Actuator, 4mm Bore, 20mm Stroke (CJ1B4-20SU4)
- De-Sta-Co Pneumatic System Components