Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Precision, Directconnect
Mfr # DPP-14M-15-NS
Zoro # G1145630
product price: $1,203.99
/ea
Free Shipping & Returns
$1,203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper,Precision,Directconnect
- Operation Type Non-synchronous
- Accuracy +/-0.03 mm
- Maximum Operating Temperature 80 Degrees C
- Inlet Size M3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPP-14M-15-NS
- Zoro # G1145630
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Inlet Size | M3 |
Maximum Finger/Jaw Length | 101.6 mm |
Stroke Length | 15.9 mm |
Overall Width | 90.2 mm |
Open Width | 79 mm |
Overall Height | 42.21 mm |
Overall Length | 34 mm |
Details
Item | Parallel Gripper,Precision,Directconnect |
Product Type | Parallel Gripper,Precision,Directconnect |
Operation Type | Non-synchronous |
Accuracy | +/-0.03 mm |
Maximum Operating Temperature | 80 Degrees C |
Displacement | 2.5 cc |
System of Measurement | Metric |
Minimum Operating Temperature | -35 Degrees C |
Total Rated Grip Force @ 100 psi | 200 N |
Weight | 0.48 kg |
Maximum Actuation Time | 0.15 sec |
Series | DPP |
IP Rating | IP43 |
Repeatability | +/-0.01 mm |
Maximum Operating Pressure | 7 bar |
Seal Material | Buna-N |
Minimum Operating Pressure | 0.3 bar |
Description
Parallel Gripper,Precision,Directconnect, Series DPP, Open Width 79 mm, Stroke Length 15.9 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 0.3 bar, Overall Length 34 mm, Overall Width 90.2 mm, Overall Height 42.21 mm, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.48 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 200 N, IP Rating IP43, Seal Material Buna-N, Displacement 2.5 cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 1.5 Rod (288507)
- BESTORQ L Timing Belts (187L075)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 2, PK3 (CB121816)
- SKF Radial Ball Bearing, Shielded, 10mm Bore (6200 2Z JEM)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- SPEEDAIRE Position Sensor, Any Size Bore dia. (56JD46)
- FESTO Proximity Sensor SIEN-M8B-NS-K-L (SIEN-M8B-NS-K-L)
- SPEEDAIRE Solid State Switch, 24VDC, NPN, 3 M Lead (D-M9NL)
- FESTO Pressure Switch PEV-1/4-SC-OD (PEV-1/4-SC-OD)
- SMC Rotary Table, 0 to 190 Deg, 10mm Bore (MSQB10A)
- De-Sta-Co Cylinder Position Sensors