Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Precision, Directconnect
Mfr # DPP-14M-15-C
Zoro # G1145658
product price: $1,283.99
/ea
Free Shipping & Returns
$1,283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper,Precision,Directconnect
- Total Rated Grip Force @ 100 psi 200 N
- Maximum Operating Pressure 7 bar
- Overall Length 34 mm
- Spring Assist Spring Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPP-14M-15-C
- Zoro # G1145658
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Length | 34 mm |
Overall Height | 42.21 mm |
Inlet Size | M3 |
Stroke Length | 15.9 mm |
Open Width | 79 mm |
Overall Width | 90.2 mm |
Maximum Finger/Jaw Length | 101.6 mm |
Description
Parallel Gripper,Precision,Directconnect, Series DPP, Open Width 79 mm, Stroke Length 15.9 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3.4 bar, Overall Length 34 mm, Overall Width 90.2 mm, Overall Height 42.21 mm, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.48 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 200 N, IP Rating IP43, Seal Material Buna-N, Displacement 2.5 cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces LUBER-FINER LFH4204XL, Pressure Line, 10 micron, Outside-In (MF0059473)
- FESTO Multi-Position Kit DPNC-100 (DPNC-100)
- CONTINENTAL CONTITECH 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-50-33)
- LUBRIPLATE Iso-460/Agma 7 Tacky Fluid For Worm Gear Applications (L0247-035)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- FESTO Proximity Sensor SIEN-M8NB-PS-S-L (SIEN-M8NB-PS-S-L)
- IFM T-Slot Sensor, DC, 3-Wire, PNP/NPN, N.O. (MK5104)
- CANFIELD CONNECTOR Reed Switch, 2 Wire, Tie Rod, 2"-6" Bore (710-000-001)
- FESTO Pressure Transmitter SPTE-V1R-Q4-V-2.5K (SPTE-V1R-Q4-V-2.5K)
- FESTO Angled Plug Socket PEV-1/4-WD-LED-230 (PEV-1/4-WD-LED-230)
- De-Sta-Co Pneumatic System Components