Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Precision, Directconnect
Mfr # DPP-10M-12-C
Zoro # G1145719
product price: $1,194.99
/ea
Free Shipping & Returns
$1,194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper,Precision,Directconnect
- Operation Type Synchronous
- Overall Width 73.7 mm
- Displacement 1.1 cc
- Minimum Operating Temperature -35 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPP-10M-12-C
- Zoro # G1145719
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Width | 73.7 mm |
Overall Height | 34.67 mm |
Stroke Length | 12.7 mm |
Overall Length | 25 mm |
Maximum Finger/Jaw Length | 76.2 mm |
Inlet Size | M3 |
Open Width | 62 mm |
Description
Parallel Gripper,Precision,Directconnect, Series DPP, Open Width 62 mm, Stroke Length 12.7 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.4 bar, Overall Length 25 mm, Overall Width 73.7 mm, Overall Height 34.67 mm, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.2 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 111 N, IP Rating IP43, Seal Material Buna-N, Displacement 1.1 cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MORFS-06FORFSX-04FOR-GP (GPFF2406-06-06-04FB)
- D&D 35" Outside Length, 3/8" Top Width, 1 Ribs (3VX350)
- POWERFLITE A55 57" Outside Length, 1/2" Top Width, 1 Ribs (A55-2)
- MARATHON MOTORS Severe Duty Mtr, 3-Ph, TENV, 3 HP (182TTTCD6538)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- FESTO Pressure Sensor SDE5-V1-O-Q4E-P-M8 (SDE5-V1-O-Q4E-P-M8)
- SPEEDAIRE Solid State Switch, 24VDC, NPN, 3 M Lead (D-M9NL)
- SMC Rotary Actuator, 180 Deg, 50mm Bore (CDRB1BW50-180S)
- SMC Rotary Table, Ext Shck, Size10, Basic Type (MSQB10H3)
- FESTO Connecting Cable NEBU-M8G3-K-5-LE3 (NEBU-M8G3-K-5-LE3)
- De-Sta-Co Cylinder Position Sensors