Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Precision, Directconnect
Mfr # DPP-10M-06-NS
Zoro # G1145761
product price: $1,059.99
/ea
Free Shipping & Returns
$1,059.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper,Precision,Directconnect
- Displacement 0.5 cc
- Weight 0.16 kg
- Total Rated Grip Force @ 100 psi 111 N
- Maximum Finger/Jaw Length 76.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPP-10M-06-NS
- Zoro # G1145761
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Maximum Finger/Jaw Length | 76.2 mm |
Overall Length | 25 mm |
Overall Height | 34.67 mm |
Stroke Length | 6.4 mm |
Overall Width | 62.9 mm |
Open Width | 53 mm |
Inlet Size | M3 |
Details
Item | Parallel Gripper,Precision,Directconnect |
Product Type | Parallel Gripper,Precision,Directconnect |
Displacement | 0.5 cc |
Weight | 0.16 kg |
Total Rated Grip Force @ 100 psi | 111 N |
Maximum Actuation Time | 0.1 sec |
Seal Material | Buna-N |
Minimum Operating Pressure | 0.3 bar |
Accuracy | +/-0.03 mm |
Minimum Operating Temperature | -35 Degrees C |
Series | DPP |
Maximum Operating Temperature | 80 Degrees C |
IP Rating | IP43 |
Operation Type | Non-synchronous |
System of Measurement | Metric |
Repeatability | +/-0.01 mm |
Maximum Operating Pressure | 7 bar |
Description
Parallel Gripper,Precision,Directconnect, Series DPP, Open Width 53 mm, Stroke Length 6.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 0.3 bar, Overall Length 25 mm, Overall Width 62.9 mm, Overall Height 34.67 mm, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.16 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 111 N, IP Rating IP43, Seal Material Buna-N, Displacement 0.5 cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 12 Stroke - 2 Rod (287292)
- COXREELS Dual Purpose Electric/Air Spring Reels (C-L350-5016-F)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 40 # of Teeth (40BS40 X 3/4)
- BEAVER Cleaning Solvent, Aerosol Can, 14 oz. (AH255D)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- FESTO Proximity Sensor SIEN-M12B-NO-S-L (SIEN-M12B-NO-S-L)
- FESTO Connecting Cable NEBS-L1G4-K-5-LE4 (NEBS-L1G4-K-5-LE4)
- FESTO Sensor Box SRBG-C1-N-20N-ZC-M12-EX5 (SRBG-C1-N-20N-ZC-M12-EX5)
- FESTO Pressure Sensor SDE5-D10-O-Q6E-P-K (SDE5-D10-O-Q6E-P-K)
- SMC Reed 2 Wire IPC Band, 24VDC, 200VAC, 0.5m (D-B54)
- De-Sta-Co Pneumatic System Components