Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Precision, Directconnect
Mfr # DPP-10M-06-C
Zoro # G1146096
product price: $1,096.99
/ea
Free Shipping & Returns
$1,096.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper,Precision,Directconnect
- Overall Length 25 mm
- Repeatability +/-0.01 mm
- Spring Assist Spring Closed
- IP Rating IP43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPP-10M-06-C
- Zoro # G1146096
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Length | 25 mm |
Overall Width | 62.9 mm |
Stroke Length | 6.4 mm |
Overall Height | 34.67 mm |
Inlet Size | M3 |
Maximum Finger/Jaw Length | 76.2 mm |
Open Width | 53 mm |
Description
Parallel Gripper,Precision,Directconnect, Series DPP, Open Width 53 mm, Stroke Length 6.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.4 bar, Overall Length 25 mm, Overall Width 62.9 mm, Overall Height 34.67 mm, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.16 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 111 N, IP Rating IP43, Seal Material Buna-N, Displacement 0.5 cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NP-19T (NP-19T)
- BRENNAN INDUSTRIES 05MJ-04MP Straight Long (2.25 OAL) (2404-L-05-04)
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt B Type, 21/32" x 47" - BX47 (BX47)
- TIMKEN Radial Bearing, Double Seal, 17mm Bore (203PP)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- FESTO Pressure Switch PEV-1/4-B (PEV-1/4-B)
- FESTO Pressure Switch SPBA-P2R-G18-W-M12-0, 25X (SPBA-P2R-G18-W-M12-0,25X)
- SMC Rotary Actuator Table, Size 30 (MSQB30A)
- CANFIELD CONNECTOR Electronic, for Reed Magnet, LED, PNP (810-200-131)
- SMC Rotary Actuator, 90 Deg, 50mm Bore (CRB1BW50-90S)
- De-Sta-Co Cylinder Position Sensors